£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
This has been designed to work with many cordless power tool types e.g. power drills, impact drivers, angle grinders, jigsaws, torches etc. and allow you to continue working without having to wait for the current battery to charge. Batteries coming from the same manufacturers and with the same voltage rating as power tools, are typically compatible with each other, eliminating the need of buying dedicated batteries for each tool. Batteries are available in various voltages and capacity.
Features and Benefits
• Has no memory effect so it can be part charged or top-up charged - without affecting battery life
• Long running time between charges - 900 plus charges and can be topped up between charges
• Rechargeable battery
• Battery type: NiMH (Nickel Metal Hydride)
Typical Application
• Builders
• Mechanics
• Engineers
• Constructors
• Electricians
• Plumbers
• DIYers
Attribute | Value |
---|---|
Battery Capacity | 2.5Ah |
Battery Type | NiMH |
Brand | Makita |
MFR Part No. | 193102-0 |
Model Number | 1834 |
UNSPSC Code | 26111709 |
Voltage | 18V |