£67.19
Ex VAT
£80.63
Inc VAT
Product Details
Product Specification
Typically for models: 4191DW; 8411DWA; 8412DWA and HR160DWA.
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | NiCAD |
Brand | Makita |
MFR Part No. | 192597-4 |
Model Number | 1222 |
UNSPSC Code | 26111709 |
Voltage | 12V |