£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
NiMH Batteries - Pod style
Attribute | Value |
---|---|
Battery Capacity | 2.6Ah |
Battery Type | NiMH |
Brand | Bosch |
EAN | 3165140334679 |
MFR Part No. | 2607335686 |
Model Number | 2607335686 |
UNSPSC Code | 26111709 |
Voltage | 14.4V |