SKU:
DYN2705902K
MPN:
59028
£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
Product Documents
Dynabrade Dynorbital Spirit random orbital sanders are perfect for use in a workshop where comfort and high speed sanding is essential. The palm-style grip increases user comfort and fits the palm well, whilst the recessing lever makes for a smoother surface to hold. The hook & loop holder ensures quick and easy disc changes to reduce downtime and improve efficiency. The sanders are available as non-vacuum, central vacuum, and self-generating vacuum to accommodate all environments. Perfectly-balanced, weight-mated sanding pad with exclusive single-piece hub design. Dynabrade premium urethane pads offer smoother operating performance and minimal vibration.
Features and Benefits
• The palm-style grip and recessing lever ensures operator comfort and reduces fatigue
• Hook & loop pad design ensures quick changes and reduces downtime
• Dynabrade premium urethane pads offer smoother operating performance and minimal vibration
Attribute | Value |
---|---|
Air Consumption | 14CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Dynabrade |
EAN | 0616026590281 |
ECLASS Code | 21051302 |
Height | 89mm |
Includes | Low Profile Premium Urethane Weight-mated Sanding Pad |
Length | 229mm |
MFR Part No. | 59028 |
Minimum Compatible Hose Size | 6mm |
No Load Speed | 12,000rpm |
Noise / Vibration Information | Sound Power (dBA): 77 Sound Pressure (dBA): 77 Uncertainty: 1 Vibration Level (m/sec²): 4.4 Vibration Method: ISO 28927-3 |
Orbit Diameter | 5mm |
Pad Adhesion Type | Hook & Loop |
Power | 0.25W |
Series | D3 Dynorbital Spirit |
UNSPSC Code | 27112708 |
Weight | 0.69kg |