SKU:
DYN2702105Y
MPN:
59044
£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
Dynabrade Dynorbital Spirit random orbital sanders are perfect for use in a workshop where comfort and high speed sanding is essential. The palm-style grip increases user comfort and fits the palm well, whilst the recessing lever makes for a smoother surface to hold. The hook & loop holder ensures quick and easy disc changes to reduce downtime and improve efficiency. The sanders are available as non-vacuum, central vacuum, and self-generating vacuum to accommodate all environments. Perfectly-balanced, weight-mated sanding pad with exclusive single-piece hub design. Dynabrade premium urethane pads offer smoother operating performance and minimal vibration.
Features and Benefits
• The palm-style grip and recessing lever ensures operator comfort and reduces fatigue
• Hook & loop pad design ensures quick changes and reduces downtime
• Dynabrade premium urethane pads offer smoother operating performance and minimal vibration
Attribute | Value |
---|---|
Air Consumption | 14CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Dynabrade |
EAN | 6160265904414 |
ECLASS Code | 21051302 |
Features | Rear Exhausr |
Height | 89mm |
Item | Air Orbital Sanders |
Length | 197mm |
MFR Part No. | 59044 |
Minimum Compatible Hose Size | 6mm |
Model Number | 59044 |
No Load Speed | 12000rpm |
Noise / Vibration Information | Sound Power Level 74 dB(A) Sound Pressure Level 74 dB(A) Vibration Emission Value to ISO 28927-3 Ah 6.3 m/s² Vibration Uncertainty K 2.6 m/s² |
Orbit Diameter | 2.5mm |
Orbit Style | Random Orbital |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 150mm |
Power | 186W |
Power Source | Air |
UNSPSC Code | 27112708 |
Weight | 0.66kg |