£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
Xtract™ Pneumatic Random Orbital Sanders are built air-driven precision-balanced motors which are powerful and durable. The components are manufactured to a high quality to withstand use for long periods of time. These sanders have been engineered for dust extraction.
Features and Benefits
• Three variable speeds for various tasks
• Rear threaded attachment for secure attachment and detachment of a 1" vacuum threaded hose (sold separately)
• Lightweight
• Molded-in soft touch grip with for user comfortable
• Vacuum-ready for use with 3M Xtract™ Portable Dust Extractor or central vacuum system
• Self-Generated Vacuum provides a compact vacuum solution
• Powerful motor 0.28bhp (209w) pneumatic motor
• Keeps cool whilst operating
Typical Applications
• Metal fabrication
• Primer sanding
• Gelcoat sanding
• Composite sanding
• Woodworking
Notes
• Includes Hookit™ Clean Sanding Disc Pad
• When using with 3M Xtract™ Net Discs and dust extraction, the system can extract up to 97% of the dust created during sanding.
Attribute | Value |
---|---|
Brand | 3M |
ECLASS Code | 21051302 |
Includes | Hookit™ Clean Sanding Disc Pad |
Item | Air Orbital Sander |
MFR Part No. | 7100258801 |
Model Number | 88954 |
No Load Speed | 12000rpm |
Orbit Diameter | 5mm |
Orbit Style | Palm Grip |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 150mm |
Power Source | Air |
Series | Xtract™ |
UNSPSC Code | 27112708 |