£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
Product Documents
BO4555 - Palm Sander Hook & Loop
Easy-to-handle, dust-free palm sander with large clamp for quick paper change. Double insulated for safety. Includes abrasive papers (pack of six), dust bag, punch plate and hook and loop clamp.
Pad size: 112 x 102mm.
Abrasive sheet: 114 x 140mm.
Orbital action: 1.5mm.
Orbits per minute: 14,000.
Attribute | Value |
---|---|
Body Style | Palm Grip |
Brand | Makita |
EAN | 0088381081719 |
ECLASS Code | 21051302 |
Height | 142mm |
Includes | (6) Abrasive Papers Dust Bag Hook & Loop Clamp Punch Plate |
Item | Corded Orbital Sander |
Length | 131mm |
MFR Part No. | BO4555 |
Model Number | BO4555/2 |
Orbit Diameter | 1.5mm |
Orbit Style | Orbital |
Orbits per Minute | 14000opm |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Rectangular |
Pad Size | 112 x 102mm |
Power | 200W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 240V |
Weight | 1.1kg |
Width | 112mm |