£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
Product Documents
The slim line body makes for a smaller, more comfortable hand grip. This feature will particularly appeal to those with smaller hands who want to use this for decorating preparation but will also be greatly appreciated by professional decorators as it will be much more comfortable in extended use.
• Easy to handle design.
• Operates at a low noise level with reduced vibration.
• Features a comfortable large clamp for quick and simple sandpaper installation.
• Abrasive sheet measures 114 x 140mm.
• The on/off switch is located in a convenient location for easy one handed operation.
• An efficient through the pad dust collection system helps maintain a cleaner work environment.
Attribute | Value |
---|---|
Body Style | Palm Grip |
Brand | Makita |
EAN | 0000000082020 |
ECLASS Code | 21051302 |
Height | 142mm |
Includes | (6) Abrasive Papers Dust Bag Hook & Loop Clamp Punch Plate |
Item | Corded Orbital Sander |
Length | 131mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | BO4556/1 |
Model Number | BO4556/1 |
Noise / Vibration Information | Noise K Factor 3 dB(A) Noise Sound Power 93dB(A) Noise Sound Pressure 82 dB(A) Vibration Emmision (Sanding) 3.0 m/s² Vibration K Factor 3 m/s² |
Orbit Diameter | 1.5mm |
Orbit Style | Orbital |
Orbits per Minute | 14000opm |
Pad Adhesion Type | Clamp |
Pad Shape | Rectangular |
Pad Size | 112 x 102mm |
Power | 200W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 110V |
Weight | 1.1kg |
Width | 112mm |