£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
The BO5031 is a 125mm variable speed palm sander, suitable for a range of sanding activities from paint removal to fine finishing.
It has a 2.8mm orbit and the electronic variable speed ensures constant power once the speed is selected. A comfortable top grip with rubber insert for extra control.
Features and Benefits
• Smooth and fast sanding with 12,000 OPM.
• Large random orbit action for fast and super smooth sanding
• Pad control system for controlled pad speed upon start-up.
• Efficient through-the-pad dust collection system for a cleaner environment.
• Dust-sealed switch minimizes contamination.
• Uses quick change 125mm / 5" (8-hole) hook-and-loop abrasive paper.
• Oversized sealed ball bearing construction for longer tool life.
• Double insulated.
Attribute | Value |
---|---|
Body Style | Palm Grip |
Brand | Makita |
EAN | 0088381092715 |
ECLASS Code | 21051302 |
Height | 153mm |
Includes | Cloth Dust Bag Hook & Loop Discs |
Item | Corded Orbital Sander |
Length | 153mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | B05030/2 |
Model Number | B05030/2 |
Noise / Vibration Information | Please Refer to Attached Data Sheet |
Orbit Diameter | 2.8mm |
Orbit Style | Random Orbital |
Orbits per Minute | 12000opm |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 125mm |
Power | 300W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 240V |
Weight | 1.3kg |
Width | 123mm |