£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
CP7200S
Compact and lightweight. Rubber moulded palm grip. Adjustable speed regulator. 2 finger throttle. Silenced handle exhaust directs air away from work area.
Free speed: 15,000rpm.
Motor: 1/4hp.
Paper size: 50 and 75mm.
Air inlet: 1/4".
Min hose size: 10mm (3/8").
Attribute | Value |
---|---|
Air Consumption | 16.6CFM |
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Brand | Chicago Pneumatic |
EAN | 0015451528164 |
ECLASS Code | 21051302 |
Includes | (10) 320 3 in Backing Pads 400 600g Sand Paper Packed In Heavy-Duty Carrying Case Spindle Key |
Power | 0.25W |
Series | CP7200S |
UNSPSC Code | 27112708 |
Weight | 0.7kg |