£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
Excellent for blending and smoothing filler, feather edging and pre-paint preparation.
Features and Benefits
• Dual action sander with rotary or random orbital options
• Insulated grip and lock off throttle to prevent accidental start-ups
• Power regulator for precise control
• Ergonomic design for excellent operator comfort
Attribute | Value |
---|---|
Air Consumption | 18CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
EAN | 0015451394837 |
ECLASS Code | 21051302 |
Item | Air Orbital Sander |
MFR Part No. | CP870 |
Model Number | CP870 |
No Load Speed | 10000rpm |
Pad Adhesion Type | Adhesive |
Pad Shape | Circular |
Pad Size | 150mm |
Power Source | Air |
UNSPSC Code | 27112708 |
Weight | 1.93kg |