£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Model DBO180 has been developed as Makita's first cordless random orbit sanders powered by 18V Li-ion batteries. Features compact design with short height and lower center of gravity for better maneuverability. Ergonomically best possible grip design for comfortable handling. Excellent performance as powerful AC model gives high productivity.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Makita |
ECLASS Code | 21051302 |
Features | Brushed Motor |
Item | Cordless Orbital Sander |
Model Number | DBO180Z |
No Load Speed | 14,000/19,000/22,000rpm |
Number of Batteries Supplied | 0 |
Orbits per Minute | 7,000/9,500/11,000opm |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 125mm |
Power Source | Battery |
UNSPSC Code | 27112708 |
Voltage | 18V |