£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
The DeWalt® DCW200 is ideal for carpenters that require a sander that offers the freedom of cordless tools. The powerful brushless 18v motor provides a strong rotational force and strong enough to not stall or get bogged down during heavier applications. The polisher features a variable speed dial to help you get the right amount of power for the job at hand.
Contents
• Paper Punch
• Fabric dust bag with built-in extractor ports
Features and Benefits
• Brushless motor allows for more powerful work whilst being more efficient on power
• Dust sealed switch and bearings for durability and prolonged tool life
• Hook & loop plate allows for faster paper changes and increased sanding efficiency
• Automatically switches between 54V and 18V, powering both 18V and 54V tools in the XR range
• Connects directly to DEWALT's Airlock System, ensuring a secure, locked connection between bit and dust extractor
• Paper clamps for use with conventional abrasives
• Dual plane counter-balance design reduces user fatigue
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | DeWalt |
ECLASS Code | 21051302 |
Features | Brushless Motor |
Item | Cordless Orbital Sander |
MFR Part No. | DCW200N-XJ |
Model Number | DCW200N-XJ |
Number of Batteries Supplied | 0 |
Orbit Diameter | 1.6mm |
Orbits per Minute | 8,000 to 13,500opm |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Rectangular |
Pad Size | 108 x 115mm |
Power Source | Battery |
UNSPSC Code | 27112708 |
Voltage | 18V |