£79.99
Ex VAT
£129.00
| Save 37.99%
£95.99
Inc VAT
Product Details
Product Specification
Product Documents
Brushless Random Orbital Sanders with 125mm sanding pad, sanding sheet and dust bag. Compact in size, but big on power with 12V performance. Excellent balance close to the workpiece and ergonomic design.
Features and Benefits
• Ergonomic design handle for comfort and precision whilst working
• Compact design but powerful 12V performance, making it ideal for use in tight spaces
• Intuitive operating concept for easy handling
• Sander includes battery status indicator
• Speed selection for varying tasks
• Includes 125mm sanding pad fitted with a hook and loop system
Typical Applications
• Ideal for basic sanding, in-between sanding, lacquer removal, and finishing surfaces.
• Also applicable on wood, veneer, lacquer, and filler, as well as mineral and acrylic.
Notes
• Compatible with the Professional 12V system as well as Bosch's Click & Clean dust extraction system
• Available as body only or with L-BOXX carry case.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 4059952539478 |
ECLASS Code | 21051302 |
Includes | Body Dust Bag (2608000716) Sanding Pad (2608000714) Sanding Sheet C430 |
Item | Cordless Orbital Sander |
Manufacturer Guarantee | 3 Years (Upon Registration, T&C's Apply) |
MFR Part No. | 601372101 |
Model Number | GEX 12V-125 |
No Load Speed | 6,000 - 10,000rpm |
Noise / Vibration Information | Sound power level 77 dB(A) Sound pressure level 66 dB(A) Uncertainty K= 3 dB |
Number of Batteries Supplied | 0 |
Orbit Diameter | 2.5mm |
Orbits per Minute | 12,000 to 20,000opm |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 125mm |
Power Source | Battery |
Series | GEX 12V-125 |
UNSPSC Code | 27112708 |
Voltage | 12V |
Weight | 0.8kg |