£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Brushless Random Orbital Sanders with sanding pad, sanding sheet and dust bag. Compact in size, but big on power with 18V performance. Excellent balance close to the workpiece and ergonomic design. Battery status indicator on tool, speed selection and 125mm sanding pad fitted with a hook and loop system. Available as body only or with L-BOXX carry case.
Features and Benefits
• Ergonomic design handle for comfort and precision whilst working
• Compact design but powerful 18V performance, making it ideal for use in large spaces
• Intuitive operating concept for easy handling
• Available with L-BOXX carry case as well as body only
Typical Applications
• Ideal for basic sanding, in-between sanding, lacquer removal, and finishing surfaces.
• Also applicable on wood, veneer, lacquer, and filler, as well as mineral and acrylic.
Notes
Compatible with the Professional 18V system as well as Bosch's Click & Clean dust extraction system
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Bosch |
ECLASS Code | 21051302 |
Includes | Body Dust Bag (2608000716) L-BOXX Carry Case Sanding Pad (2608000714) Sanding Sheet C430 |
Item | Cordless Orbital Sander |
Length | 224mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 601372200 |
Model Number | GEX 18V-125 |
Noise / Vibration Information | Sound power level 74,5 dB(A) Sound pressure level 63,5 dB(A) Uncertainty K= 3 dB |
Number of Batteries Supplied | 0 |
Orbit Diameter | 2.5mm |
Orbits per Minute | 12,000 to 20,000opm |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 125mm |
Power Source | Battery |
UNSPSC Code | 27112708 |
Voltage | 18V |
Weight | 1.1kg |