£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
The Bosch GEX 34-150 is a robust random orbital sander with a high removal rate within the 150mm category. The sander provides a constant speed and high removal rate for efficient results even on demanding surfaces. The aluminium bearing flange ensures a long tool lifetime and ideal for use in tough applications. A multi-hole designed sanding pad with different hole patterns significantly increases dust extraction. Speed preselection option enables the sander for use in multi-material applications.
Features and Benefits
• Constant speed and high removal rate for efficient results even on demanding surfaces
• Aluminium bearing flange ensures a long tool lifetime and makes it ideal for use on tough applications
• Speed preselection option enables use in multi-material applications
• Constant speed and high removal rate for efficient results even on demanding surfaces
Attribute | Value |
---|---|
Body Style | Palm Grip |
Brand | Bosch |
ECLASS Code | 21051302 |
Height | 190mm |
Item | Corded Orbital Sander |
Length | 315mm |
MFR Part No. | 0601372860 |
Model Number | GEX 34-150 |
Number of Batteries Supplied | None |
Orbit Diameter | 4mm |
Orbit Style | Random Orbital |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 150mm |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 110V |
Weight | 2.1kg |
Width | 167mm |