£201.56
Ex VAT
£241.87
Inc VAT
Product Details
Product Specification
GSS 280A
hook-n-loop base plate for hook-n-loop pads and spring fixings for standard abrasive sheets. Supplied with sheet punch and dust bag.
Power input: 330W.
Orbits per minute: 11,000/min.
Sheet size: 115 x 280mm.
Pad size: 115 x 230mm.
Weight: 2.60kg.
Attribute | Value |
---|---|
Brand | Bosch |
ECLASS Code | 21051302 |
Item | Corded Orbital Sander |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 240V |