£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Product Documents
These Xtract™ ultimate pneumatic random orbital sanders are a vital component of the sanding system. In combination with a net disc and portable dust extractor, this remarkable 0.28 HP (209W) sander ensures virtually dust-free sanding. Pneumatic random orbital sanders are made with strong, precision-balanced air-driven motors and long-lasting, lightweight aluminum housings.
These pneumatic random orbital sanders are well engineered for dust extraction, simply connecting to a portable dust extractor, clean sanding filter bag or your existing central vacuum system to deliver a spotless working environment.
Features and Benefits
• Vacuum-ready for use with a portable dust extractor or central vacuum system
• Flexibility in changing your desired speed; three variable speed settings
• Stays cool and comfortable while running
• Soft touch grip with molded-in grip features, giving more control when using the product to get the task completed efficiently
• Lightweight and comfortable design
• Powerful 0.28 HP (209W) pneumatic motor for excellent results
• Self-generated vacuum gives a compact vacuum solution
Typical Applications
• Metal fabrication
• Primer sanding
• Gel coat sanding
• Composite sanding
• Woodworking
Attribute | Value |
---|---|
Brand | 3M |
ECLASS Code | 21051302 |
Item | Corded Orbital Sander |
MFR Part No. | 7100264068 |
Model Number | 88946 |
Orbit Diameter | 4.763mm |
Orbit Style | Palm Grip |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 125mm |
Power Source | Air |
Series | Xtract™ |
UNSPSC Code | 27112708 |