£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
Lightweight yet durable and highly effective orbital sander from Bosch.
Features and Benefits
• Lightweight and compact, ideal for sanding in hard-to-reach areas and for sanding smaller and medium-sized surfaces
• Clean working thanks to built-in dust extraction microfilter system, the element sucks the dust directly into the Microfilter Box which comes complete
• Micro Velcro-type fastening system for quick sanding paper changes
• Two-piece sanding plate offers optimum utilisation of sanding paper, while the delta tip of the sanding paper and of the sanding plate can be effortlessly detached and rotated
• Dust extraction connection for all-purpose vacuum cleaners
Functions
• Micro Velcro-type fastening
• Micro-filter system
• Softgrip
Specifications
• Power input: 100 W
• Sanding surface: 104 cm²
• Orbital stroke rate: 26.000 rpm
• Oscillating circuit diameter: 1,4 mm
• Machine weight: 0.9 kg
Includes
• Plastic case
• 3 sanding sheets K 80, K 120, K 160
Attribute | Value |
---|---|
Body Style | Palm Grip |
Brand | Bosch DIY |
EAN | 3165140718028 |
ECLASS Code | 21051302 |
Includes | K120 Sanding Sheet K160 Sanding Sheet K80 Sanding Sheet Plastic Case |
Item | Corded Orbital Sander |
MFR Part No. | 06033B7070 |
Model Number | PSM 100A |
Orbit Diameter | 1.4mm |
Orbit Style | Orbital |
Orbits per Minute | 26000opm |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Teardrop |
Pad Size | 102 x 93mm |
Power | 100W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 240V |
Weight | 0.9kg |