£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
Extremely lightweight and precise.
• Variable depth-of-cut setting up to 1.6 mm
• Ultra-sharp and durable TC reversible blades
• Motor brake for putting the tool down safely
• Quick blade changes for continuous work
• Wood chip clearance to left or right
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Bosch |
Depth of Cut | 1.6mm |
EAN | 3165140643870 |
ECLASS Code | 21051290 |
Height | 147mm |
Item | Cordless Planer |
Length | 330mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Rebating Depth | 8mm |
MFR Part No. | 0 601 5A0 300 |
Model Number | GHO18V-LI |
No Load Speed | 14,000rpm |
Number of Batteries Supplied | 0 |
Planing Width | 82mm |
Power Source | Cordless |
UNSPSC Code | 27112706 |
Voltage | 18V |
Weight | 2.6kg |