SKU:
BCH2802980C
MPN:
2608690143
£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
The SDS max Spade Chisel offers standard chiselling for various demolition applications in concrete and brick. Featuring a wide cutting edge, it offers a high rate of material removal in masonry and mortar. The chisel is intended for removing roughcasting and layers of dirt as well as concrete residue from foamwork boards. Moreover, it can be used when restoring steel. It is compatible with SDS max shank systems.
Attribute | Value |
---|---|
Brand | Bosch |
Chisel Cutting Edge | 50mm |
Chisel Type | Spade Chisel |
EAN | 3165140506465 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | 2 608 690 143 |
Overall Length | 400mm |
Overall Width | 50mm |
Pack Quantity | 1 |
Shank Type | SDS-Max |
UNSPSC Code | 27112800 |