SKU:
BCH2802980F
MPN:
2608690146
£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
The SDS plus Spade Chisel delivers a high material removal rate in masonry and mortar. The self-sharpening spade body is able to retain a uniform thickness throughout its lifetime, resulting in consistently elevated work progress. The chisel is intended for use in brick and concrete for removing roughcasting, layers of dirt, concrete residue from foamwork boards, plaster from walls and for breakthroughs in masonry. It is compatible with an SDS-plus chisel attachment or it can be used directly in SDS plus hammers with a rotation stop.
The SDS plus Spade Chisel is self-sharpening and offers a 30%-higher material removal rate than standard chisels.
Attribute | Value |
---|---|
Brand | Bosch |
Chisel Cutting Edge | 40mm |
Chisel Type | Spade Chisel |
EAN | 3165140506496 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | 2 608 690 146 |
Overall Length | 250mm |
Overall Width | 40mm |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112800 |