SKU:
BCH2802984K
MPN:
2608690180
£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
SDS plus Stubby Chisel Set, 3-Piece: standard chiselling for various renovation/restoration jobs in concrete and brick.
1x Flat chisel 140x20 mm
1x Spade chisel 140x40 mm
1x Pointed chisel 140 mm
Attribute | Value |
---|---|
Brand | Bosch |
Chisel Cutting Edge | 40mm |
Chisel Type | Chisel Sets |
Contents | 140mm Pointed chisel 140 x 20mm Flat chisel 140 x 40 Spade Chisel |
EAN | 3165140610681 |
ECLASS Code | 21049104 |
Item | Power Tool Chisel Sets |
MFR Part No. | 2 608 690 180 |
Overall Length | 140mm |
Overall Width | 40mm |
Pack Quantity | 3 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112800 |