SKU:
BCH2662306B
MPN:
06019G4273
£469.00
Ex VAT
£562.80
Inc VAT
Product Details
Product Specification
Product Documents
This Bosch Robust Series twin kit consists of the "Simply Connected" 18v Brushless GSB 18 V-85 C Combi Drill, alongside the new, GDX 18 V-200 C 'Hybrid' Impact Driver/Wrench
Features and Benefits:
Robust Series GSB 18 V-85 C Combi Drill:
■ Powerful 85Nm hard torque and brushless EC motor for a fast work rate
■ Robust all-metal chuck for the toughest applications on the job site
■ Practical belt clip for conveniently hanging the tool on a belt or ladder
■ Motor brake for precise work when driving rows of screws
■ LED Job Light base-mounted with afterglow
GDX 18 V-200 C Professional Brushless Impact Driver / Wrench:
■ Speed selection on foil keypad.
■ Special bit holder combines 1/2" square and 1/4" hexagon - for even more applications.
■ Brushless EC motor technology from Bosch - for up to 100% longer lifetime.
■ Very compact design for perfect handling, even in the tightest spaces and overhead.
■ Bluetooth connectivity module for tool feedback, soft start, personalisation and service information via mobile device.
Personalise your power tool by changing settings, e.g. KickBack Control or information about status changes - digital portal in the MyTools app & the GCY 30-4 connectivity module are required (module sold separately).
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Contents | Belt Clip Bit Holder GAL 1880 CV Charger GBA 18v 5.0Ah Batteries x2 GDX 18 V-200 C Impact Driver GSB 18 V-85 C Combi Drill GSB 18 V-85 C Depth Stop GSB 18 V-85 C Side Handle L-Boxx 136 Carry Case + Inlay Tray |
EAN | 3165140953870 |
ECLASS Code | 21040220 |
Includes | Combi drill Impact driver |
Item | Cordless Tool Kit |
MFR Part No. | 0 601 9G4 273 |
Model Number | GSB 18 V-85 + GDX 18 V-200 |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 18V |