SKU:
MLW2634915M
MPN:
4933446607
£296.89
Ex VAT
£356.27
Inc VAT
Product Details
Product Specification
The Milwaukee M12 Brushless Twin Pack comes with a high performance sub compact percussion drill measures 190 mm in length making it ideal for working within confined spaces, it has a 10mm metal chuck for quick bit changes and bit retention. Its on-board fuel gauge and LED light provides added user convenience and illumination in low lit working conditions. The twin pack also comes with a high performance sub compact impact driver, measuring 165mm in length. It has a 1/4" hex chuck for quick and easy bit change. In the twin pack there is also 2 high quality lithium ion batteries & charger. The REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life.
Features and Benefits
• On board fuel gauge and LED light - added user convenience and illumination in low lit working conditions
• High performance sub compact impact driver measures 165mm in length making it ideal for working within confined spaces
• ¼" Hex chuck for quick and easy bit change
• REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
• Pack includes: M12BPD, M12BID, 1 x 2.0Ah battery, 1 x 4.0Ah battery, 1 x C12C, BMC
Attribute | Value |
---|---|
Battery Capacity | 2.0 4.0Ah |
Battery Type | Lithium-ion |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Contents | Compact Impact Driver M12BID Compact Percussion Drill M12BPD Fast Charger Kitbox Li-ion Battery 2.0Ah Li-ion Battery 4.0Ah |
EAN | 4002395005338 |
ECLASS Code | 21040220 |
Includes | Impact driver Percussion drill |
Item | Cordless Tool Kit |
MFR Part No. | 4933446607 |
Model Number | M12BPP2B-421C |
Number of Batteries Supplied | 2 |
Number of Tools | 2 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 12V |