£699.00
Ex VAT
£838.80
Inc VAT
Product Details
Product Specification
This 18V kit comes complete with the DCH273 rotary hammer, the DCF887 impact driver and the DCG405 angle grinder, as well as 2x 5.0Ah batteries, a DCB115 charger and 2x TSTAK kitboxes.
DCH273 Rotary Hammer Features and Benefits:
•The rotation stop mode allows for light chiselling in plaster, tiles and render and the impact stop mode allows for rotary drilling in wood and metal
•Brushless motor with high capacity XR 5.0Ah 18V Lithium-ion battery platform for excellent runtime, as well as low maintenance
•The electronic clutch allows for a consistently-high torque and improved durability
•The bright white LED with delay feature improves visibility
DCF887 Impact Driver Features and Benefits:
•Brushless motor outputs up to 205Nm of torque, ensuring that heavy applications can be completed quickly
•Application control is achieved through 3 motor speeds and torque settings, including PrecisionDrive mode, which offers additional control in screwdriving applications
•Super lightweight and compact, the tool is very comfortable to use and fits in small spaces
•The tool is equipped with a 3x LED "Halo" light ring that offers excellent workpiece lighting
•Runs on an XR battery pack, which offers great runtime and compatibility with all of your other 18V XR DEWALT power tools
DCG405 Angle Grinders Features & Benefits:
•18V brushless motor
•Electronic brake stops the wheel quickly when the trigger is released and electronic clutch reduces the kick back reaction in the event of a pinch or stall
•Mesh covers restrict dust being sucked through the motor
•Rubber overmould and two position side handle provides enhanced grip and comfort
DCH273 Specification:
•Battery Capacity: 5.0Ah
•Impact Energy: 2.1J
•Capacity: 24mm
DCF887 Specification:
•Max Torque: 205Nm
•Power Output: 400W
•No Load Speed: 0-1000, 0-2800, 0-3250rpm
•Impacts per Minute: 0 - 3800ipm
•Length: 134mm, Height: 195mm
•Hand/Arm Vibration - Impact: 22m/s
•Uncertainty K 1 (Vibration): 2.1m/s
•Sound Pressure: 96dB(A)
•Sound Pressure Uncertainty: 3dB(A)
•Sound Power: 107dB(A)
•Sound Power Uncertainty: 3dB(A)
•Weight: 0.94kg
DCG405 Specification:
•No Load Speed: 9000rpm
•Max. Disc Diameter: 125mm
•Spindle Thread: M14
•Weight: 2.5kg
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Contents | 2x 5.0Ah Batteries 2x TSTAK Kitboxes DCB115 Charger DCF887 Impact Driver DCG405 Angle Grinder DCH273 Rotary Hammer |
ECLASS Code | 21040220 |
Includes | 2x 5.0Ah Batteries 2x TSTAK Kitboxes DCB115 Charger DCF887 Impact Driver DCG405 Angle Grinder DCH273 Rotary Hammer |
Item | Cordless Tool Kit |
MFR Part No. | DCK305P2T-GB |
Model Number | DCK305P2T |
Number of Batteries Supplied | 2 |
Number of Tools | 3 |
Power Source | Cordless |
UNSPSC Code | 27112700 |
Voltage | 18V |