£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
6.2 x 1 x 1in. side handle to suit various Makita® power tools. Simple and tool-less attachment to your desired, compatible tool.
Features and Benefits
• Simple to screw into your desired compatible tool
• Toolless insertion and removal of the handle
Typical Applications
• Suited for:
• 195563-0 Plunge Base Set
• DRT50 Router Trimmer
• BO6040 Sander
• N9514B Grinder
• 9030 Belt Sander
• 9031 Belt Sander
• 9501B Grinder
• 9503BH Grinder
• 9505BH Grinder
• 6000LR Drill
• 9558NB Angle Grinder
• 9558PB Angle Grinder
• 9557PB Angle Grinder
• 9553NB Angle Grinder
• DA3010F Angle Drill
• 9523NBH Angle Grinder
• N9501BZ Disc Grinder
• 9227CY Sander / Polisher
• 9566PC 6in. SJS Cutoff / Angle Grinder
• 9565PC 5in. SJS Angle Grinder
• 9564PC 4-1/2in. SJS Angle Grinder
• 9557NB Angle Grinder
• BDA350 18V LXT Lithium-Ion Cordless 3/8in. Angle Drill
• 9227C Sander
• BDA340 18V Angle Drill
• 9554NB Angle Grinder
• BGA452Z 18V LXT Lithium-Ion Cordless 4-1/2in. Cut-Off/Angle Grinder
• BDA350Z 18V LXT Lithium-Ion Cordless 3/8in. Angle Drill
• RT0700CX3 1-1/4 HP Compact Router Kit
• RT0700C 1-1/4 HP Compact Router
• 9564CV Angle Grinder
• RT0701C 1-1/4 HP Compact Router
• 9237C 7in. Polisher
• XAG01 18V LXT Lithium-Ion Cordless Grinder Kit
• XAG01Z 18V LXT Lithium-Ion 4-1/2in. Cut-Off/Angle Grinder &
BGA450 / 9553-9558 MT952 / 9565CVL / SMA900 / BDA350 / 1 BDA340 / 341
Attribute | Value |
---|---|
Brand | Makita |
For Use With | Makita power tools |
MFR Part No. | 153489-2 |
Number of Pieces | 1 |
Size | 6.2 x 1 x 1in. |
Type | Handle |
UNSPSC Code | 27112800 |