£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
I-BOXX - Mobility System - Storage Boxes
Easy storage for small items
• Easy removal from LS-BOXX and Rack
• Integrated handle for comfortable carrying
• Transparent lid
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140767552 |
Height | 53mm |
Length | 316mm |
MFR Part No. | 1600A001RV |
Product Material | ABS |
Product Type | L-BOXX 53 Tool Storage |
UNSPSC Code | 24111507 |
Weight | 0.8kg |
Width | 357mm |