£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
I-BOXX SET Mobility - Storage Systems
The organisers for small items
• Tidy and organised storage of consumables: due to different-sized boxes
• Easy removal from LS-BOXX and Rack
• Transparent Lid
• Integrated handle for comfortable carrying
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140767675 |
Height | 53mm |
Length | 316mm |
MFR Part No. | 1600A001S7 |
Product Material | ABS |
Product Type | L-BOXX 53 - 12 Compartment Tool Storage |
UNSPSC Code | 24111507 |
Weight | 0.8kg |
Width | 357mm |