£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Aluminium Caddy - Mobility System - 1 600 A00 1SA
• Lightweight and compact: Aluminium caddy with collapsible wheels, handle and surface for space-saving storage
• Safe transport of BOXXes due to side supports on the surface and elastic band for fixing
• Load-bearing capacity of up to 125 kg, on stairs up to 60 kg
Attribute | Value |
---|---|
Brand | Bosch |
Capacity | 126KG Load Bearing 60kg On Stairskg |
EAN | 3165140767705 |
Height | 1071mm |
Length | 523mm |
MFR Part No. | 1600A001SA |
Product Material | ABS |
Product Type | Alu Caddy |
UNSPSC Code | 24111507 |
Weight | 7.1kg |
Width | 508mm |