£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
I-BOXX Shelf 3 Piece - 1600A001SF
• Various racks plus lid for building individual slide compartment systems
• Universally compatable with all i-BOXX sizes and the LS-Tray 72 drawer
• Quick access to all parts even in clicked-together BOXX's and Racks
•Transport lock i-BOXXes and drawers lock into transport-safe position
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140767750 |
Height | 356mm |
Length | 442mm |
MFR Part No. | 1600A001SF |
Product Material | ABS |
Product Type | L-BOXX Shelf 3 Piece |
UNSPSC Code | 24111507 |
Weight | 4kg |
Width | 342mm |