£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
LT-BOXX 170 Mobility - Storage System - 1600A00222
• LT-BOXX storage for tools and materials
• Comfortable handling: the large handle allows for convenient carrying
• Transporting with a system: connect and separate multiple BOXX's due to the patented click connection
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140782142 |
Height | 185mm |
Length | 362mm |
MFR Part No. | 1600A00222 |
Product Material | ABS |
Product Type | LT-BOXX 170 |
UNSPSC Code | 24111507 |
Weight | 2.3kg |
Width | 442mm |