£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
L Boxx Storage System - 272 Tool Storage Box
• Universal: the LT-BOXX is the perfect "toolbox" for tools and materials of any kind
• Comfortable handling: the large handle allows for convenient carrying
• Transporting with a system: connect and separate multiple BOXXes due to the patented click connection
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140782159 |
Height | 287mm |
Length | 362mm |
MFR Part No. | 1600A00223 |
Product Material | ABS |
Product Type | LT-BOXX 272 |
UNSPSC Code | 24111507 |
Weight | 2.7kg |
Width | 442mm |