£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Professional Tool Storage Bags
• Heavy Duty Tool Storage
• Multi pockets and compartments
• Strong Carry Handles and reinforced shoulder strap.
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140799713 |
Height | 28mm |
Length | 48mm |
MFR Part No. | 1600A003BJ |
Product Material | Nylon |
Product Type | M-BAG+ Tool Bag |
UNSPSC Code | 24111507 |
Weight | 1.5kg |
Width | 30mm |