£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Professional Tool Storage Bags
• Heavy Duty Tool Storage
• Multi pockets and compartments
• Strong Carry Handles and reinforced shoulder strap.
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140799720 |
Height | 35mm |
Length | 55mm |
MFR Part No. | 1600A003BK |
Product Material | Nylon |
Product Type | L-BAG+ Tool Bag |
UNSPSC Code | 24111507 |
Weight | 1.75kg |
Width | 35mm |