£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
L Boxx Carrying Case for storage and transportation solution within the Bosch Mobility System
• Easy opening of stacked boxes and improved L-BOXX click-mechanism for a convenient handling
• Full flexibility due to extensive compatibility to L-BOXX variants and tool inlays as well as the sortimo in-vehicle system
• Robust design thanks to the reliable L-BOXX material and improved closing latches
• Suitable for all types of power tools
• Impact resistant lid
Attribute | Value |
---|---|
Brand | Bosch |
Capacity | In-box Load Capacity 25 Top Load Capacity 100kg |
EAN | 3165140917445 |
Height | 253mm |
Length | 442mm |
MFR Part No. | 1600A012G2 |
Product Material | ABS |
Product Type | L-BOXX 238 Size 3 |
UNSPSC Code | 24111507 |
Weight | 2.4kg |
Width | 357mm |