£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
PCL's Prestige 3/8" Air Ratchet features a soft grip handle, a compact, robust operating lever, with an adjustable exhaust.
The 3/8" Air Ratchet also offers a fast run down speed and easy speed control, providing the user with everything they would want from a high performance Ratchet.
Attribute | Value |
---|---|
Air Inlet Size | 1/4 inin. |
Body Style | Right Angle |
Brand | PCL |
Drive Size | 3/8in. |
EAN | 5014875190440 |
Item | Air Ratchet Wrench |
Maximum Torque | 95Nm |
Model Number | APP310 |
No Load Speed | 160rpm |
Power Source | Air |
UNSPSC Code | 27111753 |
Weight | 1.26kg |