SKU:
DEW2723951D
MPN:
DCS386H2T-GB
£449.00
Ex VAT
£538.80
Inc VAT
Product Details
Product Specification
Designed for cutting and demolition in remote workplaces, the cordless reciprocating saw from DeWalt® features a crank-style drive train for efficiency, and achieves a no-load speed of up to 3000spm. Capable of cutting up to 300mm of timber, this recip saw delivers high-level performance for a range of applications.
Features and Benefits
• Supplied with PowerStack™ 5Ah batteries - the most powerful battery in its class with 50% more power, 50% more work per charge and twice the lifetime of standard 5Ah batteries
• Intelligent variable speed trigger and electronic motor brake provide a controlled operation for increased safety
Lever action blade clamp enables tool-free blade changing for speed and convenience
• Two-position blade clamp provides versatile cutting action, including flush cutting
• LED light improves visibility in low-lighting conditions
• Ergonomic shaped handle with rubber grip for user comfort
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Brand | DeWalt |
Cutting Capacity | 300mm |
ECLASS Code | 21051105 |
Item | Reciprocating Saw |
MFR Part No. | DCS386H2T-GB |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | PowerStack™ |
UNSPSC Code | 27112709 |
Voltage | 18V |