£287.00
Ex VAT
£344.40
Inc VAT
Product Details
Product Specification
This very light Air Body Saw weighing in at around 0.5 kg is perfect for the regular user looking for a professional body saw. Features include low vibration, high cutting capacity and adjustable rear exhaust for precision cutting under maximum control.
• Low vibration
• Lightweight
• High cutting capacity
• Adjustable rear exhaust
Attribute | Value |
---|---|
Air Consumption | 1.24CFM |
Brand | PCL |
Cutting Capacity | 25mm |
EAN | 5014875190464 |
ECLASS Code | 21051105 |
Item | Air Body Saws |
MFR Part No. | APP600 |
Power Source | Air |
Stroke Length | 10mm |
Strokes per Minute | 10,000spm |
UNSPSC Code | 27112709 |
Weight | 0.65kg |