£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
CP7901
Premium tool for all cutting applications.
Stroke: 10mm (3/8”).
Blows per minute: 10,000.
Length: 229mm.
Air consumption: @load 5.5cfm.
Air inlet: 1/4” NPTF.
Air hose bore: 10mm (3/8”).
Sound level: 88.3dBA.
Attribute | Value |
---|---|
Air Consumption | 5.5CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
EAN | 0015451564414 |
ECLASS Code | 21051105 |
Item | Air Reciprocating Saws |
MFR Part No. | 8941079011 |
Power Source | Air |
Stroke Length | 10mm |
Strokes per Minute | 10,000spm |
UNSPSC Code | 27112709 |
Weight | 0.86kg |