£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
The DeWalt DCS369 is a powerful handheld reciprocating saw ideal for use away from the power outlet. The powerful brushless 18v motor provides a strong reciprocating force and is strong enough to not stall or get bogged down during heavier applications.
Features and Benefits
• Brushless motor allows for more powerful work whilst being more efficient on power
• Rubber over mould and ergonomic handle provides great user comfort
• Twist action keyless blade clamp for easy blade changes
Typical Applications
• Cutting a range of materials
Notes
• View our range of compatible DeWalt Reciprocating Saw Blades
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Cutting Capacity | Pipe Cutting Capacity: 90 |
ECLASS Code | 21051105 |
Item | Cordless Reciprocating Saws |
MFR Part No. | DCS369N-XJ |
Model Number | DCS369N-XJ |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Strokes per Minute | 2,800spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 1.43kg |