£249.00
Ex VAT
£298.80
Inc VAT
Product Details
Product Specification
Powerful and highly efficient PM58 DEWALT fan cooled motor with replaceable brushes, delivers fast cutting action up to 2,950 strokes per minute and 28.6 mm stroke length maximising user productivity. Intelligent variable speed trigger, lock-off switch and electronic motor brake for quick controlled cuts and enhanced work safety. Lever-action keyless blade clamp for quick and easy blade changes.
Includes:
• 2x 4.0Ah Li-ion slide Batteries
• Kit Box
• Multi-voltage Charger
Typical Applications
• Cutting through joists
• Tearing through plasterboard
• General demolition applications
Specifications:
• Battery chemistry: XR Li-Ion.
• Voltage: 18V.
• Battery capacity: 4.0Ah.
• Power output: 560W.
• No Load Stroke Rate: 0-2950 spm.
• Stroke length: 28.6mm.
• Weight: 3.3kg.
• Length: 425mm.
• Height: 195mm.
• Sound Pressure: 87dB(A).
• Sound Pressure Uncertainty: 3 dB(A).
• Sound Power: 98dB(A).
• Sound Power Uncertainty: 3 dB(A).
Attribute | Value |
---|---|
Battery Capacity | 4Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushed |
EAN | 5035048390863 |
ECLASS Code | 21051105 |
Includes | (2) Slide Batteries Kit Box Multi-voltage Charger |
Item | Cordless Reciprocating Saws |
Length | 425mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCS380M2-GB |
Model Number | DCS380M2-GB |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Stroke Length | 28.6mm |
Strokes per Minute | 2,950spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 3.3kg |