SKU:
DEW2723845X
MPN:
DCS380N-XJ
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
A compact saw with a lightweight design to make it easily portable. Constructed from top quality materials to achieve maximum durability and with a powerful 560W motor for great performance.
Features and Benefits:
■ Intelligent variable speed trigger, lock-off switch and electronic motor brake for quick controlled cuts and enhanced work safety
■ Lever-action keyless blade clamp for quick and easy blade changes
■ Pivoting adjustable shoe with open top for high stability and blade visibility during a cut
■ Four-position blade clamp allows for flush cutting and increased versatility
■ Rubber coated grip to reduce surface vibration
■ Lightweight magnesium gear case
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushed |
EAN | 5035048356203 |
ECLASS Code | 21051105 |
Includes | Body Only Version - No Batteries or Charger Supplied |
Item | Cordless Reciprocating Saws |
Length | 425mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCS380N-XJ |
Model Number | DCS380N-XJ |
Noise / Vibration Information | Sound Power Level 98 dB(A) Sound Pressure Level 87 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Cutting boards Ah 26 m/s² Vibration Emission Value Cutting wooden Boards Ah 25.5 m/s² Vibration Uncertainty K 6.3 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Stroke Length | 28.6mm |
Strokes per Minute | 2,950spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 3.3kg |