SKU:
MAK2755991Y
MPN:
DJR186Z
£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
The Makita® DJR186Z is a cordless reciprocating saw powered by 18V Li-ion battery and has been developed for higher cutting efficiency and more durability. It features ergonomically designed handle and newly designed crank mechanism for higher efficiency.
Features and Benefits
• High power motor
• Electric brake for increased production and increased operator safety
• Variable speed to suit various applications
• Quick release blade attachment for quick changes for reduced downtime
• Integrated battery protection system shuts the tool off when charge is low
Typical Applications
• Sawing a range of materials
Notes
• Tool only. LXT range batteries and accessories are sold separately
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Cutting Action | Straight |
Cutting Capacity | Pipe Cutting Capacity: 130 Wood Cutting Capacity: 255 |
ECLASS Code | 21051105 |
Includes | DJR186Z 18V Reciprocating Saw LXT |
Item | Cordless Reciprocating Saws |
Length | 439mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DJR186Z |
Model Number | DJR186Z |
Noise / Vibration Information | ound Pressure Level 84 dB(A) Sound Power Level 95 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Cutting Chipboard Ah 13.0 m/s² Vibration Emission Value Cutting Wood Ah 12.5 m/s² Vibration Uncertainty K 1.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Stroke Length | 32mm |
Strokes per Minute | 2,800spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 3.8kg |