£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
• Compact design for versatile - also one-handed - and overhead use
• Lowest vibration levels ensure comfortable use
• A fast sawing rate and long runtime thanks to powerful motor and high-endurance batteries.
• Perfectly balanced with a low weight for working in inaccessible areas
• Variable cutting speed for sawing a wide variety of materials
• LED light for optimum view of the work piece during sawing
• SDS for easy saw blade changes
Comes with L-Boxx.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Bosch |
Brushed or Brushless | Brushed |
Cutting Capacity | Pipe Cutting Capacity: 100 Steel Cutting Capacity: 100 Wood Cutting Capacity: 200 |
EAN | 3165140830256 |
ECLASS Code | 21051105 |
Item | Cordless Sabre Saws |
Length | 400mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 0 601 6A5 001 |
Model Number | GSA 18V-LI |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Stroke Length | 21mm |
Strokes per Minute | 3,050spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 2.5kg |