£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Product Documents
The JR3070 has a powerful 15A motor with electronic speed control which enables it to maintain constant speed under load.
The built-in clutch reduces gear damage by disengaging the gears if the blade binds. 4-position orbital / straight cutting action.
The Anti Vibration Technology coupled with a shock absorbing handle dramatically cut down on vibration being transferred to the operator. Makita's Anti Vibration Technology works with an internal balancer which is moved by the air pressure created inside the drill housing. The balancer moves in the oposite direction thus acting as a perfectly timed counterbalance.
Variable speed control dial enables user to match the speed to the application. The saw has a 32mm long stroke for faster cutting, "Tool-less" blade change and shoe adjustment. The handle has an ergonomically designed rubberized grip for more comfort and there is a large 2-finger trigger with lock-on button for added convenience.
This lightweight tool is ideal for framers, carpenters, electricians, plumbers, demolition work and other demanding cutting applications.
Attribute | Value |
---|---|
Brand | Makita |
Cutting Action | Straight & Orbital (pendulum) |
Cutting Capacity | Pipe Cutting Capacity: 130 mm Wood Cutting Capacity: 255 mm |
EAN | 0088381062305 |
ECLASS Code | 21051105 |
Features | Cable Length: 2.5 m |
Height | 181mm |
Includes | 6" 18 TPI Metal Cutting Reciprocating Saw Blade (723066-A-1) 6" 6 TPI Reciprocating Saw Blade (723054-A-1) Carrying Case |
Item | Corded Reciprocating Saws |
Length | 485mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | JR3070-CT/1 |
Noise / Vibration Information | Please Refer to Attached Data Sheet |
Number of Orbital Settings | 4 |
Power | 1510W |
Power Source | Electric |
Stroke Length | 32mm |
Strokes per Minute | 2,800spm |
UNSPSC Code | 27112709 |
Voltage | 110V |
Weight | 4.3kg |
Width | 99mm |