£202.79
Ex VAT
£243.35
Inc VAT
Product Details
Product Specification
Product Documents
Forming part of the M12 FUEL™ range of MILWAUKEE® tools, this reciprocating saw is compact yet powerful. Featuring a brushless POWERSTATE™ motor, REDLINK PLUS™ intelligence system and FIXTEC™ blade clamping, the product champions durability and superior performance. This product is supplied as the tool body and blade only and requires batteries to operate. These are sold separately.
Features and Benefits
• Brushless POWERSTATE™ motor bolsters motor life by up to 6 times and allows the tool to deliver up to 70% faster cutting in certain applications
• REDLINK PLUS™ intelligence system delivers overload protection for the tool
• Patented FIXTEC™ clamp allows for swift and simple keyless chuck changing
Contents
• Tool Body
• 1 x Sawzall™ Blade
Typical Applications
• Construction
• Carpentry
• DIY
Attribute | Value |
---|---|
Battery Type | Li-ion |
Brand | Milwaukee |
EAN | 4002395005727 |
ECLASS Code | 21051105 |
Includes | 1 x Sawzall™ Blade Tool Body |
Item | Reciprocating Saw |
MFR Part No. | 4933446960 |
Model Number | M12 CHZ-0 |
Noise / Vibration Information | Sound Power Level (Lwa)(dB(A)): 93.9 Sound Power Level Uncertainty [dB[A]]: 3 Sound Pressure Level (Lpa)(dB(A)): 82.9 Sound Pressure Level Uncertainty [dB[A]]: 3 |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M12 FUEL™ |
Stroke Length | 15.9mm |
Strokes per Minute | 0-3000spm |
UNSPSC Code | 27112709 |
Voltage | 12V |
Weight | 1.6kg |