£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Integrated LEDs for a better view of the workpiece. Powerful 1100W motor for fast sawing progress. Metal hook for hanging up the tool during a work break. SDS for fast and convenient blade changes. Rubber-coated gear housing for a secure and comfortable grip.
Rated power input: 1100W.
No-load stroke rate: 0-2700spm.
Weight: 3.6kg.
Saw stroke length 28mm.
Cutting depth in wood: 230mm.
Cutting depth in metal profiles and metal pipes: 20mm.
Attribute | Value |
---|---|
Brand | Bosch |
Cutting Action | Straight |
Cutting Capacity | Pipe Cutting Capacity: 20 mm Steel Cutting Capacity: 20 mm Wood Cutting Capacity: 230 mm |
EAN | 3165140508476 |
ECLASS Code | 21051105 |
Height | 160mm |
Includes | Carrying Case Metal Saw Blade (S 123 XF) Wood Saw Blade (S 2345 X) |
Item | Corded Sabre Saws |
Length | 480mm |
Model Number | GSA 1100E |
Number of Orbital Settings | 0 |
Power | 1100W |
Power Source | Electric |
Stroke Length | 28mm |
Strokes per Minute | 2,700spm |
UNSPSC Code | 27112709 |
Voltage | 110V |
Weight | 3.6kg |
Width | 90mm |