£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
Bevel Edge Trimming Bit with ball bearing or pin guide. To trim laminate producing a bevelled edge. Suitable for straight or shaped work.
1/4" Shank Diameter (Pin Guided)
Attribute | Value |
---|---|
Angle | 45° |
Brand | Trend |
Compatible Materials | Plastic |
Cutting Diameter | 5.5mm |
EAN | 5027654001998 |
ECLASS Code | 21010902 |
Item | Router Cutters |
Length of Cut | 10mm |
Material | Tungsten Carbide |
MFR Part No. | 10H/1X1/4TC |
Shank Diameter | 1/4in. |
Type | Bevel Edge |
UNSPSC Code | 27112821 |