SKU:
TRE2873319D
MPN:
46/210X1/2TC
£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Product Documents
The 1/2 inch bearing guided trimmer from Trend® features end-mounted bearings for self-guiding. Ideal for templating and flush profiling of decorative laminates and veneers.
Features and Benefits
• 1/2 inch bearing allows for heavy-duty applications
• Two flutes ensure clean cutting edges
• Delivers fast waste clearance
• Tungsten carbide delivers an extended tool life
Typical Applications
• Plastic
• Plywood overlay
• Softwood
• Hardwood
• Wood-based panels
Notes
• An approximate 3mm overlap should be left before copy profiling
Attribute | Value |
---|---|
Angle | 90° |
Brand | Trend |
Compatible Materials | Plastic |
Cutting Diameter | 12.7mm |
EAN | 5027654028049 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 38mm |
Material | Tungsten Carbide |
MFR Part No. | 46/210X1/2TC |
Number of Flutes | 2 |
Overall Length | 98mm |
Shank Diameter | 1/2in. |
Type | Guided Trimmer |
UNSPSC Code | 27112821 |